0
1
2

Magnetic Pick-up Wand

Order Code: ZT1002226X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

High power magnet for easy pick-up and release of metal objects. Can be used for scrap and ferrous debris. Permanent magnet, never needs to be re-magnetised. Lightweight.
Chrome-plated and corrosion-resistant.

Specifications for Magnetic Pick-up Wand
  • Overall Length
    420mm
  • Material
    Steel
  • Type
    Magnetic Pick Up Tool
  • Pull Force
    6.35kg
  • MFR Part No.
    MPW140
  • Number of Pieces
    1
  • Includes
    Tool only
  • Special Features
    Chrome plated
    Permanently Magnetic
    Corrosion-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome