Magnetic Rectangle, Format A4, Pack Of 6, Colour Assortment

Order Code: ZT2728336S

£69.99 Inc VAT (20%)


Description

Magnetic rectangle, format A4, pack of 6, colour assortment. Supplied = assembled. Length = 210 mm. Width = 297 mm. Colour = assorted colours. Design of magnets = rectangles. Thickness = 0.7 mm. Feature = magnetic. Product type = magnetic plates. Magnetic rectangles, 210 x 297 mm (A4) Material thickness 0.7 mm. Can be written on and cut to individual lengths with scissors. Pack of 6.

See full description
Specifications for Magnetic Rectangle, Format A4, Pack Of 6, Colour Assortment
  • Product Type
    Magnetic Plates
  • Colour
    Assorted
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Features
    Magnetic
  • Length
    210mm
  • Design of Magnets
    Rectangles
  • Thickness
    0.7mm
  • Width
    297mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome