MPT185 Heavy Duty Hand-held Magnetic Pick-up Tool 120 (L) X 70 (W) X 185 (H) MM

MPT185 Heavy Duty Hand-held Magnetic Pick-up Tool 120 (L) X 70 (W) X 185 (H) MM

Order Code: ZT1172135P

£109.99 Inc VAT (20%)


Description

Powerful ferrite magnet for easy pick-up and release of ferrous items.
Features a quick release handle to free attracted items
6KG Pull Force
Weight 1.13KG

See full description
Specifications for MPT185 Heavy Duty Hand-held Magnetic Pick-up Tool 120 (L) X 70 (W) X 185 (H) MM
  • Width
    70mm
  • Type
    Recovery Magnet
  • Pull Force
    6kg
  • Material
    Ferrite
  • Overall Height
    185mm
  • Overall Length
    120mm
  • MFR Part No.
    MPT185

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome