Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnetic Pickup Tools
Stainless steel tray w.2xmagn. 240x140mm
By Gedore
Order Code:
ZT2469545S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 +
£31.95
6%
1
Add to basket
Get it in
2-7
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/magnetic-pickup-tools/stainless-steel-tray-w-2xmagn-240x140mm/p/ZT2469545S
Add to quotation
View all Magnetic Pickup Tools
Description
With extra strong magnetic feet Rubber-protected magnets 2 extra strong rubber-protected magnets
Tags:
#BulkDiscount
Specifications
Specifications for Stainless steel tray w.2xmagn. 240x140mm
Material
Stainless Steel
Product Type
Small-Parts Drawers
Height
46mm
Length
240mm
Width
140mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome