950 Magnetic Chuck Blocks (Pair)

Order Code: ZT1125903X

£163.99 Inc VAT (20%)


Description

For use with magnetic chucks that have parallel poles, so that the magnetic field can be extended to hold awkwardly shaped workpieces. Supplied in matched and numbered pairs. Machinable.

Specifications for 950 Magnetic Chuck Blocks (Pair)
  • Dimensions
    60mm x 75mm x 30mm
  • Capacity
    2410g
  • Weight
    2.41kg
  • Height
    30mm
  • Type
    Block Chucks
  • Width
    75mm
  • Length
    60mm
  • MFR Part No.
    950

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome