0
1
2
3
4
5
6

Magnetic Power Tool Holder

Order Code: ZT3380241S

£32.99 Inc VAT (20%)


Description

Magnetic tool holder ideal for holding air and electric power tools. Hook lip and three magnets designed to allow a weight capacity of 10kg. Two hole size options for holding a wide range of power tools, 1 x Ø80mm & 2 x Ø60mm. Black powder coat finish protects against solvents and oils. Rubber coated magnets protect rollcab from scratching.
• MAGNETIC - Tool holder ideal for holding air and electric power tools.
• CAPACITY - Hook lip and three magnets designed to allow a weight capacity of 10kg.
• STORAGE DESIGN - Two size options for holding a wide range of power tools.
• DESIGN - Black powder coat finish protects against solvents and oils.
• RUBBER MAGNETS - Three rubber coated magnets protect rollcab from scratching.
• DIMENSIONS - (H x W x D) 150 x 330 x 220mm.
• HOLE DIAMETER - 1 x Ø80mm & 2 x Ø60mm tool holder holes.

See full description
Specifications for Magnetic Power Tool Holder
  • MFR Part No.
    APPTH
  • Weight
    2.4kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome