DA955 Demagnetiser Single Type DA

Order Code: ZT1002385X

£249.99 Inc VAT (20%)


Description

Any workpiece in materials such as tool and high speed steel will retain some magnetism after being held by a magnetic chuck. For further operations this may need to be demagnetised efficiently. Supplied complete with 1.8m cable.

Specifications for DA955 Demagnetiser Single Type DA
  • Weight
    3.83kg
  • Overall Width
    87mm
  • MFR Part No.
    DA955
  • Maximum Operating Temperature
    80°C
  • Special Features
    Removes Residual Magnetism
  • Voltage
    240V
  • Type
    Demagnetising Unit
  • Overall Height
    117mm
  • Overall Length
    150mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome