0
1

400g Magnetic Plumb Bob and Line

Order Code: ZT3521764S

£5.99 Inc VAT (20%)
£6.294.5% off
QuantityPriceDiscount
1 - 4£5.990%
5 +£5.577%


Description

PERFECT FOR SETTING VERTICAL LINES: This magnetic plumb bob and line set is used to accurately mark vertical lines on walls before wallpapering, fixing pipework or hanging a cabinet. VERSATILE: It can be fixed to ferrous metals with the magnet and to stud walls, plaster board, MDF, plywood, etc by using the clip or steel strike pin. STRONG MAGNET: The bob weights 400g (14oz) and has a strong magnet.

See full description
Specifications for 400g Magnetic Plumb Bob and Line
  • Weight
    400g (14oz)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome