Bamboo with Natural Stalks, Plastic Pot, Height 1300 mm

Order Code: ZT3150085S

£139.99 Inc VAT (20%)


Description

Bamboo with natural stalks, plastic pot, height 1300 mm. Product type = leafy plants. Overall height = 1300 mm. Container = plastic pot. Container colour = black. Container height = 120 mm. Container diameter = 150 mm. Colour of leaves = green. Evergreen eyecatcher for your business premises, offices and rooms. Long-lasting, easy to care for and suitable for versatile use. Decorative artificial plant lovingly modelled on its natural counterpart. An evergreen eyecatcher! This timelessly beautiful bamboo will bring you many years of pleasure. The numerous artificial leaves and branches were made using natural bamboo wood stalks - this gives the bamboo plant its high quality and lifelike appearance. Its suitability for different uses, make this replica bamboo in a plastic pot a long lasting decorative favourite in your premises - whether in your workroom, reception area or conference room. The plant comes in a pot made of plastic, to which you can add a cover pot that best suits your interior design.

See full description
Specifications for Bamboo with Natural Stalks, Plastic Pot, Height 1300 mm
  • Colour of Leaves
    Green
  • Container Colour
    Black
  • Overall Height
    1300mm
  • Product Type
    Leafy Plants