Designer Wooden Magnets Pack of 4 LxWxH 60 x 20 x 13 mm Dark Brown

Order Code: ZT4130603S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%


Description

Designer wooden magnets, pack of 4, LxWxH 60 x 20 x 13 mm, dark brown. Length = 60 mm. Width = 20 mm. Colour = dark brown. Finish = painted. Adhesive force = 4.5 kg. Shape = rectangle. Design of magnets = walnut. Material = wood, neodymium. Feature = magnetic. Height = 13 mm. Product type = rectangular magnets. Particularly strong adhesive force due to extra powerful neodymium magnets. Each magnet lovingly made by hand. Wood sourced from sustainable FSC® forestry. Stylish designer wooden magnets for the office, home office and household. The magnets, which fit beautifully in the hand, are lovingly handmade from solid birch and walnut wood. Each magnet is unique due to its individual wood grain and natural colouring. This means that each wooden magnet brings a little piece of nature into your office or home. The designer wooden magnets adhere to whiteboards and magnetoplan glass boards as well as other ferrous surfaces due to extra powerful neodymium magnets.

See full description
Specifications for Designer Wooden Magnets Pack of 4 LxWxH 60 x 20 x 13 mm Dark Brown
  • Magnet Shape
    Rectangle
  • Product Type
    Rectangular Magnets
  • Length
    60mm
  • Finish/Coating
    Painted
  • Height
    13mm
  • Width
    20mm
  • Colour
    Dark Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome