Disc Magnet Silicone Pack of 24 Holding Force 0.8 Kg Assorted Colours

Order Code: ZT4132427S

£109.99 Inc VAT (20%)


Description

Disc magnet, silicone, pack of 24, holding force 0.8 kg, assorted colours. Diameter = 32.6 mm. Colour = assorted colours. Adhesive force = 0.8 kg. Shape = round. Design of magnets = ferrite magnet. Material = silicone + ferrite. Height = 9.8 mm. Product type = round magnets. Does not damage the surface, protects the magnetic core. Easy to grip, does not slip through the fingers when pulled off. Also for securing information to machines, in a metal locker or for inventory on shelves. Fully coated with silicone. Particularly suitable for workshops, for securing information to machines, in a metal locker or for stocktaking on shelves. Ferrite disc magnet, magnetic on both sides.

See full description
Specifications for Disc Magnet Silicone Pack of 24 Holding Force 0.8 Kg Assorted Colours
  • Product Type
    Round Magnets
  • Height
    9.8mm
  • Magnet Shape
    Round
  • Diameter
    32.6mm
  • Pack Quantity
    24
  • Colour
    Assorted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome