DISCOFIX FORTE Magnet, Round, Pack Of 10, Silver

Order Code: ZT2720302S

£89.99 Inc VAT (20%)


Description

DISCOFIX FORTE magnet, round, pack of 10, silver. Supplied = assembled. Width = 9 mm. Diameter = 25 mm. Colour = silver. Adhesive force = 12 kg. Shape = round. Material = neodymium. Product type = neodymium magnets. Neodymium magnet, silver coloured, with enormous adhesive force of 12 kg, size 25 x 9 mm. With a wider edge to make separating the magnet from the base easier. Specially coated bottom side prevents boards from being scratched. Pack of 10.

See full description
Specifications for DISCOFIX FORTE Magnet, Round, Pack Of 10, Silver
  • Product Type
    Neodymium Magnets
  • Material
    Neodymium
  • Diameter
    25mm
  • Colour
    Silver
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Magnet Shape
    Round
  • Adhesive Force
    12 Kg
  • Width
    9mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome