Double Carousel Hook Magnet 56 mm Pack of 5 Adhesive Force 18 Kg Blue/Grey

Order Code: ZT4129683S

£123.99 Inc VAT (20%)


Description

Double carousel hook magnet, Ø 56 mm, pack of 5, adhesive force 18 kg, blue/grey. Length = 113 mm. Width = 56 mm. Diameter = 56 mm. Colour = grey, blue, silver. Adhesive force = 18 kg. Shape = hook. Design of magnets = hook shaped. Material = steel, ferrite, plastic. Thickness = 37 mm. Depth = 37 mm. Height = 37 mm. Product type = hook magnets. Ideal in the production area, the workshop, in schools, in the warehouse. For anything that can be suspended. Robust and durable. Robust housing made of zinc plated steel, coated in plastic. For everything that can be suspended, e.g. keys, information signs or lightweight clothing. Set screw made of shatter proof plastic, hook length 25 and 40 mm.

See full description
Specifications for Double Carousel Hook Magnet 56 mm Pack of 5 Adhesive Force 18 Kg Blue/Grey
  • Length
    113mm
  • Thickness
    37mm
  • Diameter
    56mm
  • Material
    Steel
    Ferrite
    Plastic
  • Product Type
    Hook Magnets
  • Colour
    Blue
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome