Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
E802 Pocket Magnet
By Eclipse Magnetics
3 Reviews
Order Code:
ZT1002367X
Copy
£6.99
Inc VAT (20%)
£7.99
12.5% off
1
Add to basket
Get it by
Wed, 23rd Apr
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/magnets/e802-pocket-magnet/p/ZT1002367X
Add to quotation
Schedule an order and save 5%
View all Magnets
Description
• 550° maximum operating temperature
• Alnico 5 magnet material
• Good corrosion resistance
Tags:
#ReducedPrice
Specifications
Specifications for E802 Pocket Magnet
MFR Part No.
E802
Thickness
7.6mm
Pot Material
Steel
Weight
0.03kg
Width of Gap
6.3mm
Finish/Coating
Red Paint
Special Features
Corrosion resistance
Type
Pocket Magnet
Magnet Shape
Horseshoe
Overall Length
28.5mm
Overall Height
25.4mm
Maximum Operating Temperature
550°C
Pull Force
2.4kg
Width
28.5mm
Material
Alnico 5