E824 Button Magnet

E824 Button Magnet

Order Code: ZT1002370XCopy

£22.99each Inc VAT (20%)
£45.98 minimum order value
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%

Minimum order quantity: 2.

Description

Eclipse 1-1/4 Inch Diameter, 9/32 Inch Hole Diameter, 4.8 Kg Max Pull Force Alnico Button Magnet.
Hole Diameter (mm): 7.14
Hole Diameter (Inch): 9/32
Diameter (Inch): 1-1/4
Height (Inch): 1
Gap Width (Inch): 3/8
Hole Size: 1/4
Magnetic Pull (Pounds): 12.500
Manufacturer Part Number: E824

See full description