Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
E842 50 x 15 x 10mm Rectangular Bar Magnets - Pair
By Eclipse Magnetics
Order Code:
ZT1106740P
Qty of 3 for
£68.97
Inc VAT (20%)
£22.99 each
£98.97
30% off
Quantity
Price
Discount
1 - 14
£22.99
0%
15 - 29
£21.84
5%
30 - 59
£20.69
10%
60 +
£19.54
15%
3
Add to basket
This product must be ordered in multiples of 3
Get it in
13-15
working days
Available
GBP
68.97
https://www.zoro.co.uk/shop/tools-and-machining/magnets/e842-50-x-15-x-10mm-rectangular-bar-magnets-pair/p/ZT1106740P
Add to quotation
View all Magnets
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for E842 50 x 15 x 10mm Rectangular Bar Magnets - Pair
Overall Length
50mm
Type
Bar Magnet
Overall Height
10mm
Thickness
10mm
Material
Alnico 2
Width
15mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome