EM888-R Magnetic Strips (Pair)

Order Code: ZT1002285X

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

Suitable for door closures and sign/notice holding.
Width: 9.5mm.
Thickness: 3.6mm.

*Supplied in pairs.

See full description
Specifications for EM888-R Magnetic Strips (Pair)
  • Material
    Ferrite
  • Overall Length
    150mm
  • Type
    Magnetic Strip
  • Maximum Operating Temperature
    80°C
  • Pull Force
    10kg
  • Thickness
    3.6mm
  • MFR Part No.
    EM888-R
  • Width
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome