FACE Round Magnet, Ø35mm, Pack Of 10, Friendly Face, Green

Order Code: ZT2687722S

£109.99 Inc VAT (20%)


Description

FACE round magnet, 35 mm, pack of 10, friendly face, green. Supplied = assembled. Diameter = 35 mm. Colour = green. Finish = plastic. Adhesive force = 2.54 kg. Shape = round. Design of magnets = friendly face. Feature = magnetic. Height = 12 mm. Product type = round magnets. Ideal for use for ballots, evaluations and assessments, or as a motivational aid. Suitable for versatile use as a visual assessment for e.g. projects, plans and ideas. Can be used as a status magnet to indicate attendance/absence. Suitable for visualising the planning process by agile project teams. Particularly strong magnetic adhesive force. Available in three colours. Friendly, neutral and sad face. With a grip edge for easy detachment of the magnet from the substrate. The bottom of the magnet features protective film, is non scratching and also suitable for printed surfaces and boards.

See full description
Specifications for FACE Round Magnet, Ø35mm, Pack Of 10, Friendly Face, Green
  • Diameter
    35mm
  • Product Type
    Round Magnets
  • Colour
    Green
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Adhesive Force
    2.54 Kg
  • Magnet Shape
    Round
  • Features
    Magnetic
  • Design of Magnets
    Friendly Face
  • Finish/Coating
    Plastic
  • Height
    12mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome