FACE Round Magnet, Ø35mm, Pack Of 10, Neutral Face, Yellow

Order Code: ZT2687847S

£109.99 Inc VAT (20%)


Description

FACE round magnet, 35 mm, pack of 10, neutral face, yellow. Supplied = assembled. Diameter = 35 mm. Colour = yellow. Finish = plastic. Adhesive force = 2.54 kg. Shape = round. Design of magnets = neutral face. Feature = magnetic. Height = 12 mm. Product type = round magnets. Ideal for use for ballots, evaluations and assessments, or as a motivational aid. Suitable for versatile use as a visual assessment for e.g. projects, plans and ideas. Can be used as a status magnet to indicate attendance/absence. Suitable for visualising the planning process by agile project teams. Particularly strong magnetic adhesive force. Available in three colours. Friendly, neutral and sad face. With a grip edge for easy detachment of the magnet from the substrate. The bottom of the magnet features protective film, is non scratching and also suitable for printed surfaces and boards.

See full description
Specifications for FACE Round Magnet, Ø35mm, Pack Of 10, Neutral Face, Yellow
  • Diameter
    35mm
  • Product Type
    Round Magnets
  • Colour
    Yellow
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Height
    12mm
  • Adhesive Force
    2.54 Kg
  • Magnet Shape
    Round
  • Design of Magnets
    Neutral Face
  • Features
    Magnetic
  • Finish/Coating
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome