Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
FG-HD54 Fencing Grafter 54"
By Eclipse
Order Code:
ZT2519526S
£52.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
1
Add to basket
Get it in
13-16
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/tools-and-machining/magnets/fg-hd54-fencing-grafter-54-inch/p/ZT2519526S
Add to quotation
View all Magnets
Description
A solid forged heavy duty spade for extra narrow work such as digging trenches and cable laying
Tags:
#BulkDiscount
Specifications
Specifications for FG-HD54 Fencing Grafter 54"
Length
1370mm
MFR Part No.
FG-HD54
Blade Material
Steel
Handle Material
Steel
Action Type
Digging
Blade Width
144mm