High Power Magnets, Pack Of 60, Ø34mm, Holds 2 Kg, Assorted Colours, White, Red, Blue, Black

Order Code: ZT2697113S

£139.99 Inc VAT (20%)


Description

High power magnets, pack of 60, 34 mm, holds 2 kg, assorted colours, white, red, blue, black. Supplied = assembled. Diameter = 34 mm. Colour = assorted colours. Adhesive force = 2 kg. Shape = round. Design of magnets = with plastic cap. Height = 13 mm. Product type = round magnets. Plastic caps with bevelled edge, surface with matt finish. Bottom of magnet painted to protect the magnetic surfaces. Assorted colours: 15 x white, 15 x red, 15 x blue, 15 x black. Made in Germany.

See full description
Specifications for High Power Magnets, Pack Of 60, Ø34mm, Holds 2 Kg, Assorted Colours, White, Red, Blue, Black
  • Diameter
    34mm
  • Colour
    Assorted
  • Product Type
    Round Magnets
  • Pack Quantity
    60
  • Supplied
    Assembled
  • Height
    13mm
  • Design of Magnets
    with Plastic Cap
  • Magnet Shape
    Round
  • Adhesive Force
    2 Kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome