Magnet With Carousel Hook, Black, Pack Of 3, Ø53mm, Holds 10 Kg

Order Code: ZT2741363S

£79.99 Inc VAT (20%)


Description

Magnet with carousel hook, black, pack of 3, 53 mm, holds 10 kg. Supplied = assembled. Diameter = 53 mm. Colour = black. Adhesive force = 10 kg. Shape = round. Material = plastic. Product type = hook magnets. High adhesive force at a low volume. For everything that can be hung from a hook, e.g. keys, information signs or lightweight clothing. Rubber coating for increased shifting force, i.e. more weight is needed for the magnet to slip downwards. Housing made of plastic, sturdy plastic hook, can be rotated, rounded at the front to provide protection.

See full description
Specifications for Magnet With Carousel Hook, Black, Pack Of 3, Ø53mm, Holds 10 Kg
  • Material
    Plastic
  • Diameter
    53mm
  • Colour
    Black
  • Product Type
    Hook Magnets
  • Pack Quantity
    3
  • Supplied
    Assembled
  • Adhesive Force
    10 Kg
  • Magnet Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome