Magnetic Clip, Pack Of 20, LxW 40 X 36mm, Self-Locking, Grey/Black

Order Code: ZT2697080S

£113.99 Inc VAT (20%)


Description

Magnetic clip, pack of 20, LxW 40 x 36 mm, self-locking, grey/black. Supplied = assembled. Length = 40 mm. Width = 36 mm. Colour = black, grey. Product type = magnetic clips. For posting information in the field of vision, e.g. drawings, memos, plans, photos or posters. Documents are simply inserted and clamped in place by the automatic magnetic clamp. Self adhesive, can be removed without leaving residue and be reused. Protective coating on the inside allow the materials to be pulled out without damaging the template. Limited suitability for rendering or ingrain wallpaper with a coarse structure. Surfaces must be clean and dust free.

See full description
Specifications for Magnetic Clip, Pack Of 20, LxW 40 X 36mm, Self-Locking, Grey/Black
  • Product Type
    Magnetic Clips
  • Colour
    Grey
    Black
  • Supplied
    Assembled
  • Pack Quantity
    20
  • Width
    36mm
  • Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome