Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Magnetic Products
Magnets
Magnetic Quick Clamp
By Kennedy
Order Code:
ZT1002254X
Copy
£13.99
Inc VAT (20%)
£14.99
6.5% off
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Order by 12pm,
get it
Tomorrow
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/magnets/magnetic-quick-clamp/p/ZT1002254X
Add to quotation
Schedule an order and save 5%
View all Magnets
Description
For fast accurate holding.
Dimensions (W x L x T): 65 x 110 x 15mm.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Magnetic Quick Clamp
Overall Height
15mm
Weight
0.28kg
Number of Pieces
1
Width
65mm
Overall Length
110mm