Magnetic Rod, With Permanent Magnet, Length 410mm

Order Code: ZT2697161S

£169.99 Inc VAT (20%)


Description

Magnetic rod, with permanent magnet, length 410 mm. Supplied = flat pack. Weight = 0.6 kg. Colour = silver, black. Product type = magnetic brooms. Collected parts easy to deposit by pulling out the central rod. Permanent magnet. Magnetic rod for efficient collection of small iron and steel parts or chips. Overall length 410 mm.

See full description
Specifications for Magnetic Rod, With Permanent Magnet, Length 410mm
  • Product Type
    Magnetic Brooms
  • Colour
    Silver, Black
  • Supplied
    Flat Pack
  • Weight
    0.6kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome