Magnetic STAND-FHB.1/4

Order Code: ZT1614858S

£17.99 Inc VAT (20%)


Description

FHB Magnetic stand, for flexible coolant hoses, technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for Magnetic STAND-FHB.1/4
  • Diameter
    42mm
  • MFR Part No.
    FHB.1/4
  • L
    63.5
  • l1
    20
  • Weight
    122g
  • H
    40
  • D
    42
  • d4
    10.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome