1. Tools & Machining/
  2. Hand Tools/
  3. Inspection and Retrieving Tools/
  4. Magnetic Products/
  5. Magnets
Magnetic Strip
0
1

Magnetic Strip


2 Variants From
£23.99

Inc VAT (20%)

Up to 7.5% off
See 2 Product Variants
£23.99

Description

Suitable for door closures and sign/notice holding.

Features and Benefits
• Simple to affix to your desired surface
• Delivers a firm and reliable hold
• Available in two sizes to suit your needs

Typical Applications
• Institutional
• Industrial

Notes
• EM888-R *Supplied in pairs
• Adhesive backing is not included

See full description

Feature Attributes

Type:

Magnetic Strip

Maximum Operating Temperature:

80 °C

Material:

Ferrite

Thickness:

3.6 mm

Width:

9.5 mm