MAULstandard Ferrous Strip, With 2 Magnets, Pack Of 10, WxH 500 X 50mm

Order Code: ZT2741202S

£109.99 Inc VAT (20%)


Description

MAULstandard ferrous strip, with 2 magnets, pack of 10, WxH 500 x 50 mm. Supplied = assembled. Length = 500 mm. Width = 50 mm. Colour = white, grey. Product type = magnetic strips. For attaching information using magnets in the field of vision, e.g. drawings, memos, plans, photos or posters in the office or in the workshop. Can be attached individually or be extended by placing them next to each other. Plastic coated fine sheet steel, fitted with self adhesive foam padding, for compensating wall unevenness, cannot be removed without residue. Includes 2 grey magnets, 24 x 8 mm, adhesive force 0.6 kg. The surface must be clean and free of dust. Limited suitability for rendering or ingrain wallpaper with a coarse structure.

See full description
Specifications for MAULstandard Ferrous Strip, With 2 Magnets, Pack Of 10, WxH 500 X 50mm
  • Product Type
    Magnetic Strips
  • Colour
    Grey
    White
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Width
    50mm
  • Length
    500mm