Monstera Variegata, Melamine Pot, Set of 2, Height 1000 mm

Order Code: ZT3150043S

£199.99 Inc VAT (20%)


Description

Monstera variegata, melamine pot, set of 2, height 1000 mm. Product type = leafy plants. Overall height = 1000 mm. Container = melamine pot. Container colour = white. Container height = 130 mm. Container diameter = 150 mm. Colour of leaves = green, white. A trendy eyecatcher that comes as a set of 2! Long-lasting, easy to care for and suitable for versatile use. Decorative artificial plant lovingly modelled on its natural counterpart. Ideal for decorating your business premises, offices and spaces. You will have years of pleasure from this monstera variegata plant. The high quality and true to nature appeal, along with its suitability for different uses, make this replica potted plant a long lasting decorative favourite in your premises - whether next to your desk, in your reception area or as a window decoration. The plant comes in a melamine pot and is therefore ready for use straight away.

See full description
Specifications for Monstera Variegata, Melamine Pot, Set of 2, Height 1000 mm
  • Colour of Leaves
    Green, White
  • Container Colour
    White
  • Product Type
    Leafy Plants
  • Overall Height
    1000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome