Neodymium Cone Magnet, Pack Of 50, Adhesive Force 1.5 Kg

Neodymium Cone Magnet, Pack Of 50, Adhesive Force 1.5 Kg

Order Code: ZT2741520SCopy

£102.99 Inc VAT (20%)


Description

Neodymium cone magnet, pack of 50, adhesive force 1.5 kg. Supplied = assembled. Diameter = 12 mm. Colour = assorted colours. Adhesive force = 1.5 kg. Shape = cone shaped. Height = 16 mm. Product type = cone magnets. High adhesive force at a low volume. Set accents, make markings or simply take delight in colour. The cone shape makes the magnet easy to grip. Sturdy, conical neodymium magnet, covered with a colour plastic cap, set of five assorted colours.

See full description
Specifications for Neodymium Cone Magnet, Pack Of 50, Adhesive Force 1.5 Kg
  • Diameter
    12mm
  • Colour
    Assorted
  • Product Type
    Cone Magnets
  • Pack Quantity
    50
  • Supplied
    Assembled
  • Magnet Shape
    Cone Shaped
  • Height
    16mm
  • Adhesive Force
    1.5kg