Neodymium Cone Magnet Silver Pack of 4 32 mm Holds 22 kg

Order Code: ZT4129673S

£119.99 Inc VAT (20%)


Description

Neodymium cone magnet, silver, pack of 4, Ø 32 mm, holds 22 kg. Length = 32 mm. Width = 32 mm. Diameter = 32 mm. Colour = silver. Adhesive force = 22 kg. Shape = cone. Design of magnets = cone shaped. Material = steel, neodymium. Thickness = 33 mm. Depth = 33 mm. Height = 33 mm. Product type = cone magnets. High adhesive force at a low volume. Conical shape, particularly easy to grip. Suitable for versatile use, e.g. for posting information signs or holding keys. Sturdy steel housing, attractive shape and surface design, looks elegant on boards or magnetic strips. Particularly high adhesive force.

See full description
Specifications for Neodymium Cone Magnet Silver Pack of 4 32 mm Holds 22 kg
  • Diameter
    32mm
  • Pack Quantity
    4
  • Thickness
    33mm
  • Product Type
    Cone Magnet
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome