Neodymium Countersunk Shallow Pot Magnets


Select
£1.99 Inc VAT (20%)


See all variants from £1.99

Description

Manufactured from neodymium iron boron 'rare earth' material, this range of magnets offers superb hold due to its construction from the strongest magnet material available. With an impressive 80°C maximum operating temperature, each product is zinc plated and features a countersunk hole. They are ideal for applications where magnets are used as closing mechanisms, or applications where the screw head must be concealed, such as cabinet doors, drawers, gate latches and door holdings.

Features and Benefits
• Countersunk hole makes it easy to affix the product to a wall via a screw
• Zinc plated body further protects the product from corrosion and wear and tear
• Neodymium construction ensures the strongest magnetic performance
• Ideal for use in restricted space applications or ones requiring a hidden fixture

Typical Applications
• Construction
• Industrial

Feature Attributes

Magnet Shape:
Circle
Type:
Shallow Pot Magnets
Material:
Neodymium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome