Neodymium Disc Magnet, Self Adhesive, Ø10mm, Pack Of 100, Adhesive Force 0.5 Kg

Order Code: ZT2741279S

£102.99 Inc VAT (20%)


Description

Neodymium disc magnet, self adhesive, 10 mm, pack of 100, adhesive force 0.5 kg. Supplied = assembled. Diameter = 10 mm. Colour = light silver. Adhesive force = 0.5 kg. Shape = round. Thickness = 1 mm. Product type = neodymium magnets. High adhesive force at a low volume. Designer form and surface, looks elegant on boards or magnetic strips. For design-oriented users, in representative rooms, agencies, museums. One side is self adhesive, one side magnetic.

See full description
Specifications for Neodymium Disc Magnet, Self Adhesive, Ø10mm, Pack Of 100, Adhesive Force 0.5 Kg
  • Diameter
    10mm
  • Thickness
    1mm
  • Product Type
    Neodymium Magnets
  • Colour
    Light Silver
  • Supplied
    Assembled
  • Pack Quantity
    100
  • Adhesive Force
    0.5 Kg
  • Magnet Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome