Neodymium Magnet With Carousel Hook, Light Silver, Pack Of 3, Ø38.5mm, Holds 30 Kg

Order Code: ZT2741256S

£89.99 Inc VAT (20%)


Description

Neodymium magnet with carousel hook, light silver, pack of 3, 38.5 mm, holds 30 kg. Supplied = assembled. Diameter = 38.5 mm. Colour = light silver. Adhesive force = 30 kg. Shape = round. Material = steel. Product type = hook magnets. For everything that can be hung from a hook, e.g. for placing work clothing in a metal locker, for decorative material, information signs or bags. Large steel hook with wide opening, rounded at the front to provide protection. Housing made of steel, sturdy and stable hook, length approx. 55 mm, can be rotated, can also used as a ceiling hook or on sloping surfaces.

See full description
Specifications for Neodymium Magnet With Carousel Hook, Light Silver, Pack Of 3, Ø38.5mm, Holds 30 Kg
  • Diameter
    38.5mm
  • Material
    Steel
  • Colour
    Light Silver
  • Product Type
    Hook Magnets
  • Supplied
    Assembled
  • Pack Quantity
    3
  • Adhesive Force
    30 Kg
  • Magnet Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome