Neodymium Magnet with Carousel Hook Silver Pack of 4 38.5 mm Holds 50 kg

Order Code: ZT4129624S

£129.99 Inc VAT (20%)


Description

Neodymium magnet with carousel hook, silver, pack of 4, Ø 38.5 mm, holds 50 kg. Length = 77 mm. Width = 46 mm. Diameter = 38.5 mm. Colour = silver. Adhesive force = 50 kg. Shape = hook. Design of magnets = with hooks. Material = steel, neodymium. Thickness = 28 mm. Depth = 28 mm. Height = 28 mm. Product type = hook magnets. Particularly strong magnetic adhesive force. For anything that can be suspended. Large steel hook with wide opening, rounded at the front to provide protection. Sturdy housing made of steel. Hook approx. 5.5 cm in length, can be turned, can also be used as a ceiling hook or on inclined surfaces. For everything that can be suspended, e.g. for holding work clothes in the metal locker, for decorative material, information signs or bags.

See full description
Specifications for Neodymium Magnet with Carousel Hook Silver Pack of 4 38.5 mm Holds 50 kg
  • Diameter
    38.5mm
  • Product Type
    Hook Magnets
  • Thickness
    28mm
  • Width
    46mm
  • Length
    77mm
  • Pack Quantity
    4
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome