Neodymium Magnetic Hook Pack of 20 Holding Force 6 Kg Grey

Order Code: ZT4132383S

£123.99 Inc VAT (20%)


Description

Neodymium magnetic hook, pack of 20, holding force 6 kg, grey. Length = 92 mm. Width = 55 mm. Diameter = - mm. Colour = grey. Adhesive force = 6 kg. Shape = hook shaped. Design of magnets = neodymium magnet. Material = ferrite. Height = 60 mm. Product type = neodymium magnets. Neodymium magnet ensures a high holding force with a low volume. For everything that can be hung from a hook, e.g. keys, information signs or decorative material. Can be secured to a metal shelf, metal door, locker or refrigerator doors. Elegant designer hook with plastic housing in grey. Includes rubber coated anti-slip pimples for a better grip. Matt surface.

See full description
Specifications for Neodymium Magnetic Hook Pack of 20 Holding Force 6 Kg Grey
  • Width
    55mm
  • Length
    92mm
  • Product Type
    Neodymium Magnets
  • Height
    60mm
  • Finish/Coating
    Matt
  • Material
    Ferrite
  • Pack Quantity
    20
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome