Neodymium Rod Magnet, Pack Of 40, Adhesive Force 2 Kg

Order Code: ZT2720908S

£99.99 Inc VAT (20%)


Description

Neodymium rod magnet, pack of 40, adhesive force 2 kg. Supplied = assembled. Length = 15 mm. Width = 4 mm. Colour = nickel. Adhesive force = 2 kg. Shape = rectangle. Material = steel, nickel-plated. Depth = 4 mm. Feature = magnetic. Product type = neodymium magnets. Advantage of neodymium magnets: high adhesive force with a low volume. Rod: aesthetically pleasing in form and surface, harmonises well with the surroundings. Pure, elegant, modern: for design-oriented users, in representative rooms, agencies, museums. User friendly: easy to grip to pull off. On an attractive blister card, 4 per set.

See full description
Specifications for Neodymium Rod Magnet, Pack Of 40, Adhesive Force 2 Kg
  • Material
    Steel, Nickel-Plated
  • Colour
    Nickel
  • Product Type
    Neodymium Magnets
  • Pack Quantity
    40
  • Supplied
    Assembled
  • Adhesive Force
    2 Kg
  • Magnet Shape
    Rectangle
  • Depth
    4mm
  • Features
    Magnetic
  • Length
    15mm
  • Width
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome