Neodymium Silicon Disc Magnet Pack of 16 Adhesive Force 1.5 Kg Assorted Colours

Order Code: ZT4132420S

£99.99 Inc VAT (20%)


Description

Neodymium silicone disc magnet, pack of 16, adhesive force 1.5 kg, assorted colours. Diameter = 14.6 mm. Colour = assorted colours. Adhesive force = 1.5 kg. Shape = round. Design of magnets = neodymium magnet. Material = silicon. Height = 9 mm. Product type = neodymium magnets. Neodymium magnet ensures a high holding force with a low volume. Fully coated with silicone, can be used on both sides. Does not damage on the magnetic substrate, protects the ferrite core. Easy to grip, does not slip through the fingers when pulled off.

See full description
Specifications for Neodymium Silicon Disc Magnet Pack of 16 Adhesive Force 1.5 Kg Assorted Colours
  • Product Type
    Neodymium Magnets
  • Diameter
    14.6mm
  • Pack Quantity
    16
  • Magnet Shape
    Round
  • Height
    9mm
  • Material
    Silicon
  • Colour
    Assorted
  • Adhesive Force
    1.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome