Neodymium Silicon Magnet, Ø18mm, Pack Of 10, Assorted Colours

Order Code: ZT2683335S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Neodymium silicon magnet, 18 mm, pack of 10, assorted colours. Supplied = assembled. Diameter = 18 mm. Colour = assorted colours. Adhesive force = 0.8 kg. Shape = round. Material = neodymium, silicon. Thickness = 4 mm. Feature = magnetic. Product type = round magnets. High adhesive force at a low volume. Easy to grip, does not slip through the fingers when pulled off. Does not damage the surface, protects the magnetic core. With an all round silicon coating.

See full description
Specifications for Neodymium Silicon Magnet, Ø18mm, Pack Of 10, Assorted Colours
  • Material
    Neodymium, Silicon
  • Diameter
    18mm
  • Thickness
    4mm
  • Product Type
    Round Magnets
  • Colour
    Assorted
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Features
    Magnetic
  • Adhesive Force
    0.8 Kg
  • Magnet Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome