Skittle Pin Magnet, Holds 12 Kg, Handle Knob, Pack Of 10, Ø67mm

Order Code: ZT2720874S

£119.99 Inc VAT (20%)


Description

Skittle pin magnet, holds 12 kg, handle knob, pack of 10, 67 mm. Supplied = assembled. Diameter = 67 mm. Colour = nickel. Finish = chrome-plated. Adhesive force = 12 kg. Shape = round. Design of magnets = with handle knob. Feature = magnetic. Product type = hook magnets. Power magnet with handle knob. Ideal for larger objects in industrial areas. Chrome plated surface. 67 x 33 mm. Felt applied to bottom of magnet for protection.

See full description
Specifications for Skittle Pin Magnet, Holds 12 Kg, Handle Knob, Pack Of 10, Ø67mm
  • Diameter
    67mm
  • Product Type
    Hook Magnets
  • Colour
    Nickel
  • Supplied
    Assembled
  • Pack Quantity
    10
  • Finish/Coating
    Chrome-Plated
  • Magnet Shape
    Round
  • Adhesive Force
    12 Kg
  • Features
    Magnetic
  • Design of Magnets
    with Handle Knob