Skittle Pin Magnet, Holds 9 Kg, Ceiling Hook, Pack Of 10, Ø52mm

Order Code: ZT2720918S

£113.99 Inc VAT (20%)


Description

Skittle pin magnet, holds 9 kg, ceiling hook, pack of 10, 52 mm. Supplied = assembled. Diameter = 52 mm. Colour = chrome plated. Finish = chrome-plated. Adhesive force = 9 kg. Shape = round. Design of magnets = with ceiling hook. Feature = magnetic. Product type = hook magnets. Magnet with a large hook, chrome plated surface. Wide opening hooks, also suitable as ceiling hooks. 52 x 31 mm. Protective film applied to the bottom of the magnet.

See full description
Specifications for Skittle Pin Magnet, Holds 9 Kg, Ceiling Hook, Pack Of 10, Ø52mm
  • Diameter
    52mm
  • Product Type
    Hook Magnets
  • Colour
    Chrome Plated
  • Pack Quantity
    10
  • Supplied
    Assembled
  • Features
    Magnetic
  • Finish/Coating
    Chrome-Plated
  • Magnet Shape
    Round
  • Adhesive Force
    9 Kg
  • Design of Magnets
    with Ceiling Hook