Stainless Steel Magnet, Ø24mm, Pack Of 36

Order Code: ZT2733116S

£109.99 Inc VAT (20%)


Description

Stainless steel magnet, 24 mm, pack of 36. Supplied = assembled. Diameter = 24 mm. Colour = stainless steel. Shape = round. Material = stainless steel. Product type = round magnets. 24 mm. Pack of 36.

Specifications for Stainless Steel Magnet, Ø24mm, Pack Of 36
  • Diameter
    24mm
  • Material
    Stainless Steel
  • Colour
    Silver
  • Product Type
    Round Magnets
  • Supplied
    Assembled
  • Pack Quantity
    36
  • Magnet Shape
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome