Syngonium, Plastic Pot, Set of 2, Height 660 mm

Order Code: ZT3150038S

£114.99 Inc VAT (20%)
£119.994% off


Description

Syngonium, plastic pot, set of 2, height 660 mm. Product type = leafy plants. Overall height = 660 mm. Container = plastic pot. Container colour = black. Container height = 115 mm. Container diameter = 125 mm. Colour of leaves = green, pink. A trendy eyecatcher that comes as a set of 2! Long-lasting, easy to care for and suitable for versatile use. Lovingly modelled on its natural counterpart, decorative artificial plant. Ideal for decorating your business premises, offices and spaces. This timelessly beautiful syngonium will bring you many years of delight. The high quality and true to nature appeal, along with its suitability for different uses, make this replica potted plant a long lasting decorative favourite in your premises - whether placed on your desk, in your reception area, or as a window decoration. The plant comes in a pot made of plastic, allowing you to place it in the cover pot that best suits your interior design.

See full description
Specifications for Syngonium, Plastic Pot, Set of 2, Height 660 mm
  • Container Colour
    Black
  • Colour of Leaves
    Green, Pink
  • Overall Height
    660mm
  • Product Type
    Leafy Plants