16oz (450G) Fibreglass Rubber Mallet

16oz (450G) Fibreglass Rubber Mallet

Order Code: ZT1012235SCopy

£7.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.590%
5 - 9£7.294%
10 - 19£6.988%
20 - 49£6.6812%
50 +£6.3816%


Description

The BlueSpot 16oz (450g) Fibreglass Rubber Mallet is ideal for applications where a steel head is unsuitable. Fibreglass Shaft for high shock absorption. Soft feel handle for increased comfort.

Specifications for 16oz (450G) Fibreglass Rubber Mallet
  • Product Type
    Rubber Mallet
  • Head Material
    Rubber
  • Number of Pieces
    1
  • Material
    Rubber
  • Shaft Material
    Fibreglass