Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Mallets
208A.32CB 32mm Tipped Hammer, Brass Body, Hickory Handle
By Facom
Order Code:
ZT3297442S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-20
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/tools-and-machining/mallets/208a-32cb-32mm-tipped-hammer-brass-body-hickory-handle/p/ZT3297442S
Add to quotation
View all Mallets
Description
208A.XX - Changeable Head Brass Body Mallet
Specifications
Specifications for 208A.32CB 32mm Tipped Hammer, Brass Body, Hickory Handle
Head Material
Nylon, Polyurethane
Handle Material
Wood
MFR Part No.
208A.32CBA
Head Weight
345g
Type
Mallet
Head Diameter
32mm
Head Shape
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome