6Kg Paviours Rubber Maul

Order Code: ZT4968489S

£69.99 Inc VAT (20%)


Description

Draper 6Kg Paviours Rubber Maul Rubber head and hardwood shaft. Overall length 1055mm. Face diameter 125mm.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 6Kg Paviours Rubber Maul
  • Weight
    6kg
  • Overall Length
    1055mm
  • Head Material
    Rubber
  • Shaft Material
    Hardwood
  • Face Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome