8050 Cylindrical Hardwood Mallet 48mm 330g THO8050

Order Code: ZT1464129S

£49.99 Inc VAT (20%)


Description

The Thor hardwood mallets have a laminated cylindrical compressed wood heads (to a density of 1.3) fitted with flushed-in glass fibre hoops for extra security. The mallets have a conical self-locking handle and come in 3 different weights. These have an excellent resistance to impact and will give a long service life, they are suitable for hot work applications. Typical uses for these mallets include steel plate trade, casting, schools and technical colleges, general assembly, aluminium forming, aviation etc. Weight 300g (11oz). Diameter 50 mm (2in).

See full description
Specifications for 8050 Cylindrical Hardwood Mallet 48mm 330g THO8050
  • Type
    Wood
  • Head Weight
    300g
  • MFR Part No.
    THO8050
  • Weight
    300g (11oz)
  • Size
    50mm
  • Colour
    Brown
  • Hammer Type
    Wood
  • Handle Type
    Wooden
  • Handle Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome