Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Mallets
Adaptable-Tip Mallets 32MM Cellulose
By Facom
Order Code:
ZT3297587S
£34.99
Inc VAT (20%)
1
Add to basket
Get it in
15-20
working days
Available
GBP
34.99
https://www.zoro.co.uk/shop/tools-and-machining/mallets/adaptable-tip-mallets-32mm-cellulose/p/ZT3297587S
Add to quotation
View all Mallets
Description
208A.XX - Changeable Head Brass Body Mallet
Specifications
Specifications for Adaptable-Tip Mallets 32MM Cellulose
Handle Material
Wood
MFR Part No.
208A.32BBA
Head Weight
350g
Type
Mallet
Head Shape
Round
Head Material
Polyurethane
Head Diameter
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome