Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Hammers and Striking Tools
Mallets
Adaptable-Tip Mallets 40MM Polyamide
By Facom
Order Code:
ZT3297529S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-20
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/tools-and-machining/mallets/adaptable-tip-mallets-40mm-polyamide/p/ZT3297529S
Add to quotation
View all Mallets
Description
208A.XX - Changeable Head Brass Body Mallet
Specifications
Specifications for Adaptable-Tip Mallets 40MM Polyamide
Head Shape
Round
Handle Material
Wood
Head Material
Nylon
Head Weight
620g
Type
Mallet
Head Diameter
40mm
MFR Part No.
208A.40CCA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome