Black Fibreglass Mallet 16oz

Black Fibreglass Mallet 16oz

Order Code: ZT5595039SCopy

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

This Faithfull Black Fibreglass Mallet has the following specifications:Colour: Black.Face Size: 55 x 100mm.Weight: 16oz.Handle Size: 260mm.

Specifications for Black Fibreglass Mallet 16oz
  • Face Size
    55 x 100mm
  • Weight
    16oz
  • Colour
    Black
  • Hammer Type
    Black Rubber
  • Handle Length
    260mm